36 in. 2-Sided Wall Shield in Almond-White
36 in. 2-Sided Wall Shield in Almond-White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Height:
- 24 in
- Material:
- Aluminum
- Width:
- 36 in