36 in. Convertible Range Hood in Stainless Steel
Elite E60000 Series 36 in. Convertible Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- On/off rocker switch starts and stops the blower; rotary dial controls for easy operation
- Variable speed control remembers last setting-blue power-on indicator light: Heat Sentry™ detects excessive heat and adjusts blower speed automatically
- 650 MAX Blower CFM helps quickly remove smoke and cooking odors from the air
- Compatible with Broan Automatic Make-Up Air Dampers, sold separately
- Designed to duct out of the hood shell in either horizontal or vertical direction with any blower configuration
- Optional pro-style backsplash and decorative 12" soffit flue
- 2-level cooktop lighting uses three 50-watt halogen bulbs (sold separately)
- Easily accessible baffle filters with removable grease drip rail are dishwasher safe for easy cleaning
- Dedicated models (E60E30SS, E60E36SS, E60E42SS, E60E48SS) in all widths for use with external blower options-choice of eight, from 280–1500 CFM. (Blowers sold separately)
- Non-duct kit option available
Specifications
- ADA Compliant:
- No
- AMP:
- 5.5
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 650 ft3/min
- CSA Certified:
- No
- Collection:
- Elite E60000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Hardware Included:
- Yes
- Height:
- 18 in
- Hood Vent Type:
- Canopy
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 24 in
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 650 cfm
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 18 in
- Overall Length:
- 24 in
- Overall Width:
- 36 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 36 in
- Sones:
- 1.5
- Style:
- Pro-Style
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 660 W
- Weight:
- 66.6 lb
- Width:
- 36 in