36 in. Downrod for Outdoor Ceiling Fan in Oil Rubbed Bronze

You last purchased this on
 
Broan

36 in. Downrod for Outdoor Ceiling Fan in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

36 in. Downrod for Outdoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #NDR36RB
  • Item #4137276
  • Manufacturer Part #DR36RB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Oil Rubbed Bronze
Diameter:
13/16 in
Length:
36 in