42 in. Under Cabinet Range Hood in Bisque
41000 Series 42 in. Under Cabinet Range Hood in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2
- Collection:
- 41000 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Control Type:
- Rocker Switch
- Depth:
- 17-1/2 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Carbon
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 120V
- Width:
- 42 in