42 in. 190 cfm 2-Speed Under Cabinet Range Hood in Bisque on Bisque
42 in. 190 cfm 2-Speed Under Cabinet Range Hood in Bisque on Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooktop lights
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 190 ft3/min
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque on Bisque
- Depth:
- 17-1/2 in
- Fan Speeds:
- 2
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Sones:
- 6.5
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 42 in