70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4.0 Audible Sones for privacy while using your bathroom
- PowerHeat™ design ensures powerful heating, light, and ventilation are available at the touch of a switch
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- All air and sound ratings are HVI Certified
- Fits in 2" x 6" ceiling construction
- Rugged galvanized steel housing stands up to moisture
- Automatic-reset thermal protection
- Improved hangar bar locks position after securing unit to rafters
- Comparable to Broan Model 658
Specifications
- AMP:
- 11.5
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- CSA Certified:
- No
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 16-1/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Airflow:
- 70
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 4.0
- Type:
- N605RP
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 1500 W
- Weight:
- 10 lb
- Width:
- 9-7/8 in