70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5 sones
- 4" round duct connector
- 70 CFM
- UL listed
- Includes 14W 4-pin R30-shaped fluorescent lamp
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 6-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-3/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Sones:
- 4.5
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 8-1/4 in