73 CFM Side Port ESQ Heat Recovery Ventilator
73 CFM Side Port ESQ Heat Recovery Ventilator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.5
- CFM:
- 73 ft3/min
- Depth:
- 15-31/50 in
- Height:
- 16-31/100 in
- Material:
- Metal
- Volts:
- 120V
- Width:
- 19-81/100 in