80 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Heavy Duty® 80 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Heavy Duty® 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BHD80L
  • Item #2448043
  • Manufacturer Part #HD80L
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2.5 Sones for Quiet performance, enough sound to know your fan is on.
  • 100-watt lighting capacity (bulb not included)
  • 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • Permanently lubricated AC motor engineered for continuous operation
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Powerful enough for rooms up to 75 sq. ft.
  • Compact housing for versatile installation
  • U.L listed for use in insulated ceilings (Type I.C)
  • U.L listed for use over the bathtub or shower when connected to GFCI protected branch circuit
  • Requires Certification

Specifications

AMP:
1.5
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
CSA Certified:
No
Collection:
Heavy Duty®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Wall Control
Depth:
10-5/8 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-3/4 in
Installation Type:
Ceiling Mount
Length:
10-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lights Included:
No
Material:
Plastic
Material Type:
Polymer
Maximum Airflow:
80
Number of Lights:
1
Origin:
Domestic
Power Source:
Electric
Product Type:
Vent Fan
Shape:
Rectangular
Sones:
2.5
Type:
BHD80L
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
49 W
Weight:
6.03 lb
Width:
11-1/8 in