DESCRIPTION

  • Metal housing
  • 3A, 120V , 60Hz

Broan Nutone 80 CFM Control Metal

B80L

Manufacturer Part #: 80L

CFM:

80

SPECIFICATIONS

AMP
3
Brand Model Compatibility
LoSone Select® Ventilators
Product Type
Control
Volts
120V

Print