42 in. 220 CFM Under Cabinet Range Hood in Black
Allure 42 in. 220 CFM Under Cabinet Range Hood in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 220 cfm
- Multi venting options
- Cooktop lights
- Slim designer style
Specifications
- ADA Compliant:
- No
- AMP:
- 1.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 220 ft3/min
- Collection:
- Allure
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20 in
- Height:
- 7-1/4 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 1.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 42 in