Aluminum Grease Replacement Filter for 643001,643002, 643004, 643023, 643601, 643602, 643604, 643623, 644201, 644202, 644204, 644223, 644801, 644802, 644804 and 644823 Range Hoods

You last purchased this on
 
Broan

Aluminum Grease Replacement Filter for 643001,643002, 643004, 643023, 643601, 643602, 643604, 643623, 644201, 644202, 644204, 644223, 644801, 644802, 644804 and 644823 Range Hoods

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Aluminum Grease Replacement Filter for 643001,643002, 643004, 643023, 643601, 643602, 643604, 643623, 644201, 644202, 644204, 644223, 644801, 644802, 644804 and 644823 Range Hoods

  • Fast #
  • Part #BSV03509
  • Item #7531612
  • Manufacturer Part #SV03509
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
643001,643002, 643004, 643023, 643601, 643602, 643604, 643623, 644201, 644202, 644204, 644223, 644801, 644802, 644804 and 644823 Range Hoods
Energy Star Compliant:
No
Height:
8-15/16 in
Material:
Aluminum
UL Listed:
No
Width:
9-11/16 in