8664RP and 8673 Ventilation Fans Power Unit Assembly
8664RP and 8673 Ventilation Fans Power Unit Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 80 CFM, sufficient ventilation to reduce foggy mirrors and remove odors and pollutants from your bathroom
- Increase air flow up to 60% - from 50 to 80 CFM
- For use with ventilation fan models 8664RP or 8814R
- No ceiling cutting or patching required
- Easy install in 10 minutes or less
- Simple plug-in motor, no wiring required
- Reduce sound up to 35% - from 3.5 to 2.5 Sones (applicable for 70 CFM fans only)
- 2.5 sones for quiet performance
- For Broan® or NuTone® fans only; compatible with housing dimensions of 8" x 8-1/4" x 5-3/4"
- Compatible with Broan® or NuTone® fans only, models 678-G, 679-E, 679L, 763, 763N, 763NC, 576, N679-E, 679FL-C, FL2679F-A, 679FLT, F2679FT, 770, 50NT, ED50L-D, HD50L-D, HD50-B, HD50LNT, HD50RDF, HD50RDB, DX50L, F50NT, F770, FHD50C, DX70L, HD80L
Specifications
- AMP:
- 1.2
- Brand Model Compatibility:
- Models 678-G, 679-E, 679L, 763, 763N, 763NC, 576, N679-E, 679FL-C, FL2679F-A, 679FLT, F2679FT, 770, 50NT, ED50L-D, HD50L-D, HD50-B, HD50LNT, HD50RDF, HD50RDB, DX50L, F50NT, F770, FHD50C, DX70L, HD80L
- CFM:
- 80 ft3/min
- Energy Star Compliant:
- No
- Height:
- 8-1/4 in
- Product Type:
- Fan Motor
- RPM:
- 1550
- Sones:
- 2.5
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5-3/4 in