DESCRIPTION

  • Vertical discharge 10.5 sone 850 CFM or horizontal 10.0 sone 900 CFM
  • Works with RMIP series
  • Rough-in kits are included
  • Designed for quiet operation

Broan Nutone Elite 900 cfm Blower Motor

BP8

Manufacturer Part #: P8

CFM:

850

SPECIFICATIONS

AMP
3.4
CEC Compliant
For Sale in CA
Collection
Elite
Height
4-1/4 in
UL Listed
Yes
Volts
120V
Width
27 in

Print