360 cfm 5.5 Sones Wall Fan
Motordor® 360 cfm 5.5 Sones Wall Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8.0 Sones
- Housing with foam-insulated door for energy efficiency
- 360 CFM
- Housing adjusts to fit walls from 5 1/2" to 9 7/8" thick
- Separate motor opens door when fan is turned on, closes door when unit is turned off
Specifications
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 360 ft3/min
- Collection:
- Motordor®
- Color Finish Name:
- White
- Height:
- 6 in
- Length:
- 14-1/2 in
- Sones:
- 8
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 11-1/2 in