Musical Wired Door Chime in Cherry
Musical Wired Door Chime in Cherry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Cherry
- Depth:
- 5 in
- Height:
- 18-3/4 in
- Width:
- 12 in