36 in. Under Cabinet Range Hood in Black
Quiet Hood™ 36 in. Under Cabinet Range Hood in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet hood
- 3 way ducting
- 36"
- Convertible versatility, installs as 3 1/4"x10" (vertical or horizontal), 7" round (vertical) or non-ducted
- 4.5 sones (vertical discharge) HVI 2100 certified
- Infinitely adjustable, rotary speed control
- Patented air chamber design that reduces noise up to 40 percent over conventional hoods
- Up to 220 CFM
- Non-ducted filter sold separately
Specifications
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 220 ft3/min
- Collection:
- Quiet Hood™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 17-1/2 in
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Sones:
- 4.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in