42 in. 200 CFM Under Cabinet Range Hood in White
Quiet Hood™ 42 in. 200 CFM Under Cabinet Range Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 200 cfm
- 4.5 sones
- Cooktop lights
- Patented air chamber design reduces noise
- Installs vertically or horizontally as 3 1/4" x 10"
- Larger filter area captures more steam and odors
- Infinitely adjustable, rotary speed control
- HVI 2100 certified
- Includes 3 1/4" x 10" damper/adapter
- Requires dual 40W lamps for two-level light setting
Specifications
- ADA Compliant:
- No
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 220 ft3/min
- Collection:
- Quiet Hood™
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 17-1/2 in
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Sones:
- 4.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 42 in