30 in. Wall Mount Chimney Hood in White
RangeMaster® 30 in. Wall Mount Chimney Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooktop lights
Specifications
- ADA Compliant:
- No
- AMP:
- 2.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 270 ft3/min
- Collection:
- RangeMaster®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-5/8 in
- Height:
- 45 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Sones:
- 6.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in