• Cart

DESCRIPTION

  • 100 CFM
  • Round

Broan Nutone Round Ceiling Fan/Light 100 CFM

N8664RP

CFM:

100

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
100
Color Finish
White
Height
6 in
Length
9 in
Sones
3.50
UL Listed
Yes
Volts
120V
Width
9 in

$115.39
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment