12-1/2 x 13 x 8 in. Wall Vent in Natural Aluminum Steel

You last purchased this on
 
Broan

12-1/2 x 13 x 8 in. Wall Vent in Natural Aluminum Steel

  • Fast #
  • Part #BRO643
  • Item #942301
  • Manufacturer Part #643
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

12-1/2 x 13 x 8 in. Wall Vent in Natural Aluminum Steel

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Attachment collar is 3 3/8" long
  • For 8" round duct
  • Built-in back draft damper
  • Requires Certification

Specifications

Color Finish Name:
Natural Aluminum
Diameter:
8 in
Height:
13 in
Length:
9-3/8 in
Material:
Aluminum
Vent Duct Shape:
Round
Width:
12-1/2 in