• Cart

DESCRIPTION

  • QFlow™ damper technology - when fan is off, damper provides a tight seal to prevent back drafts
  • QStream™ sound technology
  • Smoothing airflow reduces turbulence so the wheel can turn more slowly and quietly with no airflow loss
  • ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector
  • UltraLucent™ lighting technology - clear, even lighting with no hot spots and smaller energy bills

Broan Nutone Ultra Pro™ 110 cfm 0.6 Sones Exhaust Fan with Bulb

NRN110L

CFM:

110

SPECIFICATIONS

AMP
0.9
CEC Compliant
For Sale in CA
CFM
110
Collection
Ultra Pro™
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-5/8 in
Length
10-1/2 in
Sones
0.6
Volts
120V
Watts
32.4
Width
11-3/8 in

$216.85
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment