Plastic Coupling in White
Plastic Coupling in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ease of use, light weight and long life expectancy
- Made of durable PVC
- Suitable for use with pipes made of PVC that measure two inches in diameter on the outside.
- NuTone® central vacuum fittings are manufactured in accordance with ASTM F2158.
- 1 Year Warranty
- Use in central vacuum system applications.
- Low internal surface friction for air handling
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/16 in
- EcoLogo Certified:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Type:
- Coupling
- Green Seal Certified:
- No
- Handheld:
- No
- Hardware Included:
- Yes
- Height:
- 1-9/16 in
- Length:
- 2-3/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Portable:
- No
- Touch Screen -:
- No
- WIFI Enabled:
- No
- Weight:
- 0.05 lb
- Width:
- 2-3/16 in