130 CFM Bathroom Exhaust Fan
QT Series™ 130 CFM Bathroom Exhaust Fan
Frequently Purchased Together
Product Details
- 1.5 Sones for Quiet performance, enough sound to know your fan is on
- Motor engineered for continuous operation
- 130 CFM, Powerful ventilation designed for larger rooms or master baths, eliminates moisture, pollutants, and odors from larger rooms
- ENERGY STAR® Certified
- Includes unique spacer for easy "I" joist mounting
- 6" duct connector with 6" to 4" reducer included
- Fits in 2" x 8" ceiling construction
- Two 10W GU24 LED bulbs and one 4W C& night light bulb included
- Powerful enough for rooms up to 125 sq. ft.
- U.L. Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only)
Specifications
- AMP:
- 1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 130 ft3/min
- CSA Certified:
- No
- Collection:
- QT Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 13 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Lights Included:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 130
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- RPM:
- 750
- Shape:
- Rectangular
- Sones:
- 1.5
- Type:
- BQT130LE
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 37.1 W
- Width:
- 13-3/4 in