60 cfm Exhaust Fan Kit in White for 670, 671, 688 and 689 Fans
This product has been replaced by
Manufacturer Part #BKR60
QuicKit™ 60 cfm Exhaust Fan Kit in White for 670, 671, 688 and 689 Fans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operates at a sound level of 2.5 sones, reducing the sound level of your existing bath fan by up to 35%
- Brighter White grille blends well with any decor
- 60 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room and bathroom
- Can be used to upgrade Broan® 670, 671, 688, and 689
- Can be used to upgrade NuTone® fan models 695 and 696N
- Can be used to upgrade Nautilus N671 and N688
- QuicKit includes a galvanized steel motor plate is designed to accommodate a variety of economy fan models
- Torsion spring grille mounting, no tools required
- Unit is U.L. Listed
- All air and sound ratings are HVI Certified
Specifications
- AMP:
- 1.2
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 670, 671, 688 and 689 Fans
- CEC Compliant:
- For Sale in CA
- CFM:
- 60 ft3/min
- Coating:
- Galvanized
- Collection:
- QuicKit™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Height:
- 1-3/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 10 in
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Maximum Airflow:
- 60
- Product Type:
- Fan Kit
- Sones:
- 2.5
- Type:
- BQK60
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 3.6 lb
- Width:
- 10-1/8 in