36 in. Under Cabinet Range Hood in Stainless Steel
Quiet Hood™ 36 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooktop lights
Specifications
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 220 ft3/min
- Collection:
- Quiet Hood™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-1/2 in
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Sones:
- 4.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in