Rough-In Kit for RMIP Insert in Black

You last purchased this on
 
Broan

Rough-In Kit for RMIP Insert in Black

  • Fast #
  • Part #B332KR
  • Item #1230102
  • Manufacturer Part #332KR
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Rough-In Kit for RMIP Insert in Black

This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Also for use with in-line blower models HLB3, HLB6, HLB9 and HLB11
  • Use with 10" round duct
  • Rough-in kit for models 331H, 332H, 335 and 336 exterior blowers
  • Only for use with RMIP insert
  • Requires Certification

Specifications

Brand Model Compatibility:
RMIP Insert
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
28-3/4 in
Diameter:
10 in
Duct Size:
10 in
Product Type:
Rough-In Kit
Volts:
120V
Width:
30 in