19-7/8 x 5 x 35-7/8 x 3-1/4 x 10 in. 250 cfm Under Cabinet Range Hood in Stainless Steel
Sahale 19-7/8 x 5 x 35-7/8 x 3-1/4 x 10 in. 250 cfm Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tap-touch electronic controls feature LED indicators that display fan speed, lighting levels and signal filter replacement reminders
- Capture™ exhaust system and 300 MAX Blower CFM is 97.4% efficient in removal of smoke and odor from cooking
- Slim and refined lines in an under-cabinet convertible range hood for a refreshing change in today’s kitchens
- Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
- Heat-resistant, 2-level LED lighting with 3-year warranty provides crisp, even light over the entire cooking surface
- EZ1 system enables easy single-person installation in up to half the time of traditional methods
- 2 dishwasher-safe micro-mesh filters feature advanced high-flow technology to grab more airborne grease
- Convertible to accommodate either top or rear venting applications or non-ducted operation using charcoal filters, which are sold separately (Filter Model HPF30)
- 1-year limited manufacturer’s warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.65
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- Sahale
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Capacitive Touch
- Depth:
- 19-7/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Micro Mesh
- Hardware Included:
- Yes
- Height:
- 5 in
- Hood Vent Type:
- Under Cabinet
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 19-7/8 in
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 300 cfm
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 5 in
- Overall Length:
- 19-7/8 in
- Overall Width:
- 35-7/8 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 36 in
- Sones:
- 1.5
- Style:
- Transitional
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 78 W
- Weight:
- 21.6 lb
- Width:
- 35-7/8 in