30 in. Under Cabinet Range Hood in Stainless Steel
Sahale 30 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tap-touch electronic controls feature LED indicators that display fan speed, lighting levels and signal filter replacement reminders
- Capture™ system and 375 max blower CFM is 98.1% efficient in removal of smoke and odor from cooking
- Slim and refined lines in an under-cabinet convertible range hood for a refreshing change in today’s kitchens
- EZ1® system makes it easy for single-person installation in less than half the time of traditional methods
- Heat-resistant, 2-level LED lighting with ENERGY STAR qualification and 3-year warranty provides crisp, even light over the entire cooking surface
- 1-Year limited manufacturer’s warranty
- 2 Dishwasher-safe deluxe micro mesh filters feature advanced high-flow technology to grab more airborne grease and include decorative face plates for an added touch of style
- ENERGY STAR® qualified with either top or rear ducting applications; non-ducted operation uses charcoal filters (sold separately filter model HPF30)
- Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.65
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 375 ft3/min
- Collection:
- Sahale
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Capacitive Touch
- Depth:
- 19-7/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Micro Mesh
- Green Product:
- Yes, Energy Star
- Hardware Included:
- Yes
- Height:
- 5 in
- Hood Vent Type:
- Under Cabinet
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 19-7/8 in
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 375 cfm
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 5 in
- Overall Length:
- 19-7/8 in
- Overall Width:
- 29-7/8 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 30 in
- Sones:
- 1.5
- Style:
- Transitional
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 78 W
- Weight:
- 20.61 lb
- Width:
- 29-7/8 in