110 CFM Bathroom Exhaust Fan
Ultra Pro™ 110 CFM Bathroom Exhaust Fan
Frequently Purchased Together
Product Details
- 0.8 Sones for Ultra quiet performance, you might not notice it's on
- Adjustable mounting brackets with keyhole slots that span up to 24 in. are included
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
- Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
- ENERGY STAR® certified ventilation fan
- Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fastest, easiest, most universal installation
- ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
- Brighter white grilles blend in to match most common ceiling paint
- Powerful enough for rooms up to 100 sq. ft.
Specifications
- AMP:
- 1
- Application:
- Commercial
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- CSA Certified:
- No
- Collection:
- Ultra Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3500
- Control Type:
- Wall Control
- Depth:
- 13-3/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1057
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 110
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 0.8
- Type:
- BRB110L1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 32.4 W
- Width:
- 14-1/4 in