Very Quiet Fan/Light Humidity Sensing 110 CFM
Ultra Silent™ Very Quiet Fan/Light Humidity Sensing 110 CFM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensaire® technology detects the rapid rise in humidity over time
- Auto Shut-Off Time Is Adjustable From 5 To 60 Minutes
- Helps Prevent lingering, Excessive Humidity Which Can Cause Mold
- Humidity Is Sensed At The Ceiling Where It Is Most Prevalent
- Includes hanger bar system for fast and flexible installation in all types of construction
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- Ultra Silent™
- Color Finish Name:
- White
- Height:
- 7-3/4 in
- Length:
- 11-3/8 in
- Light Bulb Type:
- Fluorescent
- Sones:
- 0.9
- UL Listed:
- Yes
- Width:
- 10-1/2 in