110 CFM Exhaust Fan White
ValueTest™ 110 CFM Exhaust Fan White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4.0 sones
- 4" ducting
- 110 cfm
- For baths up to 105 sq ft and other rooms up to 135 sq ft
- Mounts in ceiling
- Use in tub/shower enclosure with gfi branch circuit wiring
- Ventilate larger baths
- 0.7A
- UL listed
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- ValueTest™
- Color Finish Name:
- White
- Height:
- 5-3/4 in
- Length:
- 9 in
- Sones:
- 4
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 9 in