White Light Lens for QT230AA, QT230BC and QT230BL Range Hoods
White Light Lens for QT230AA, QT230BC and QT230BL Range Hoods
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Kitchen
- Brand Model Compatibility:
- QT230AA, QT230BC and QT230BL Range Hoods
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Product Type:
- Light Lens
- UL Listed:
- No