This product requires certification to purchase.

Wireless Door Chime Kit in White

You last purchased this on
 
Broan

Wireless Door Chime Kit in White

  • Fast #
  • Part #NLA553WH
  • Item #5133308
  • Manufacturer Part #LA553WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Wireless Door Chime Kit in White

  • Fast #
  • Part #NLA553WH
  • Item #5133308
  • Manufacturer Part #LA553WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-3/4 in
Height:
7-5/8 in
Width:
6 in