Broilmaster Gas Grills
24 in. 36000 BTU Natural Gas Deluxe Grill with Grid in Black
Part #BH4PK3N | Item #5025532 | Manufacturer Part #H4PK3N
How to get it:
Product Details
Documents
Specifications
BTU: 36000
Color Finish: Black
Color Finish Category: Blacks
Depth: 16-1/4 in
Height: 19 in
Ignition System: Electric Ignition
Material: Cast Aluminum, Stainless Steel
Power Source: Gas
Type: Natural Gas Deluxe Grill
Width: 24 in