1-5/8 in. OD Escutcheon in Polished Chrome

You last purchased this on
 
Brok Manufacturing

1-5/8 in. OD Escutcheon in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 
Brok Manufacturing

1-5/8 in. OD Escutcheon in Polished Chrome

  • Fast #
  • Part #BE14A
  • Item #28359
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Fitting Size 1:
1-5/8 in
Fitting Sizes:
1-5/8 in
WaterSense Labeled:
No