1-1/4 x 7 x 13-1/2 in. Solid Sewer Lid

You last purchased this on
 
Brooks Products

1-1/4 x 7 x 13-1/2 in. Solid Sewer Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brooks Products

1-1/4 x 7 x 13-1/2 in. Solid Sewer Lid

  • Fast #
  • Part #B38CISLIDSEWER
  • Item #3809920
  • Manufacturer Part #38-S LID SEWER
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Height:
1-1/4 in
Length:
13-1/2 in
Product Type:
Lid
Waterworks Application:
Sewer
Weight:
9 lb
Width:
7 in