1-3/4 x 10 x 15-1/4 in. Cast Iron Water Meter Cover
1-3/4 x 10 x 15-1/4 in. Cast Iron Water Meter Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 1-3/4 in
- Length:
- 15-1/4 in
- Material:
- Cast Iron
- Width:
- 10 in