12 x 22 x 35 in. Meter Box Body Only

You last purchased this on
 
Brooks Products

12 x 22 x 35 in. Meter Box Body Only

  • Fast #
  • Part #B66MBB
  • Item #94077
  • Manufacturer Part #66 BODY
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brooks Products

12 x 22 x 35 in. Meter Box Body Only

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Height:
12 in
Length:
35 in
Material:
Concrete
Product Type:
Meter Box
Weight:
177 lb
Width:
22 in