Cast Iron Top and Sewer Cover
Cast Iron Top and Sewer Cover
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 9-1/2 in
- Height:
- 3-1/4 in
- Material:
- Cast Iron
- Product Type:
- Sewer Lid, Top
- Waterworks Application:
- Sewer
- Weight:
- 12 lb