Super Gripbelt® 96 x 0.41 in. Belt

Part #BB93  |  Item #1572427  |  Manufacturer Part #B93

Length:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Super Gripbelt®

Length: 96 in

Product Type: Non-Cogged Belt

Thickness: 0.41 in

Weight: 0.85

Width: 21/32 in