1/2 hp 208/230V Electric Blower Motor
1/2 hp 208/230V Electric Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 5-5/8 in
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Power Source:
- Electric
- Product Type:
- Blower Motor
- UL Listed:
- No
- Volts:
- 208/230V