1/25 hp 3300 RPM 115V Motor
1/25 hp 3300 RPM 115V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.8
- Brand Model Compatibility:
- HC21ZE114A, 321373-711
- Diameter:
- 5/16 in
- Horsepower:
- 1/25 hp
- Phase:
- Single Phase
- Product Type:
- Draft Inducer Motor
- RPM:
- 3300
- RPM Range:
- 1400 and Above
- Volts:
- 115V