43 in. 12.5 Tons Motorized Outdoor Air Damper
43 in. 12.5 Tons Motorized Outdoor Air Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 7.5 - 12.5 Ton Gas/Electric Heat and Heat Pump Units
- Depth:
- 22-7/25 in
- Height:
- 24-12/25 in
- Length:
- 43 in
- Product Type:
- Motorized Outdoor Air Damper
- UL Listed:
- No
- Width:
- 40-37/100 in