3.5 - 4 Tons R-22 Thermal Expansion Valve
3.5 - 4 Tons R-22 Thermal Expansion Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 3 in
- Length:
- 4-1/10 in
- Refrigerant:
- R-22
- Tonnage:
- 3.5 - 4 Ton
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve
- Weight:
- 0.35 lb
- Width:
- 5-7/10 in