3 Ton 14 SEER R-410A Packaged Heat Pump
Comfort™ 3 Ton 14 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.7, 75, 14.7
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 34400 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Tin Plated
- Collection:
- Comfort™
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 73 dB
- Depth:
- 51 in
- EER:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 8
- Height:
- 34-1/8 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 32 in