2 Ton Heat Pump 208/230V Single Phase R-410A
Evolution™ 2 Ton Heat Pump 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Enjoy cool, summer comfort with up to 18.5 SEER2/up to 12.5 EER2 efficiency
- Take advantage of efficient electric heating well into the winter months with up to 11 HSPF efficiency
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Senses operating conditions and adjusts to enhance system reliability
- Exceptionally quiet operation in low speeds down to 55 decibels
- Soft start and smooth ramp up to operating speeds
- 5 stages of variable-speed operation with longer, lower stage cycles to give you more energy savings and better temperature management
- Optimal dehumidification capability with the Evolution Connex™ control
- Bryant's smallest ducted, variable-speed heat pump can fit discreetly into your landscape
- Excellent performance with zoned systems
Specifications
- AMP:
- 0.58, 10.3, 10.32
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 22400 Btu/h
- BTU Heat Rating:
- 15400 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2080 ft3/min
- Collection:
- Evolution™
- Compressor Type:
- Variable Speed
- Decibel Rating (dB):
- 68 dB
- Depth:
- 23-1/8 in
- EER:
- 11.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 86 oz
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.0
- Height:
- 38-1/2 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 17.5
- Sound Blanket:
- Yes
- Stages:
- Variable
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 23-1/8 in