4 Ton Heat Pump 208/230V Single Phase R-410A
Evolution™ 4 Ton Heat Pump 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 50% quieter than our nearest competitor
- Quiet mode feature enables homeowners to cap sound levels at 69 dBA
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Senses operating conditions and adjusts to enhance system reliability
- Over-the-air software update capabilities
- Bluetooth® connectivity for enhanced service & diagnostics
- True variable-speed operation with longer, lower speed cycles to give you more energy savings and optimal temperature management
- Extreme humidity control - can remove up to 400% more moisture than standard systems2
- Uses non-ozone depleting Puron® refrigerant
- Excellent performance with zoned systems
Documents
Specifications
- AMP:
- 0.88, 21.2
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 46000 Btu/h
- BTU Heat Rating:
- 46000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4700 ft3/min
- Collection:
- Evolution™
- Compressor Type:
- Variable Speed
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35 in
- EER:
- 13.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 226.4 oz
- Green Product:
- Yes, Energy Star
- HSPF:
- 11.0
- Height:
- 47-3/16 in
- Horsepower:
- 1/3 hp
- Installation Type:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 22.0
- Sound Blanket:
- Yes
- Stages:
- Variable
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 35 in