5 Tons Single-Stage Horizontal Packaged Air Conditioner
Payne® 5 Tons Single-Stage Horizontal Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 39.1
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Payne®
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 80 dB
- EER:
- 14.5
- Energy Star Compliant:
- No
- Height:
- 42-1/8 in
- Horsepower:
- 1 hp
- Length:
- 32 in
- MBH:
- 60
- Max CFM:
- 1850 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 51 in