Tube or Body Coupling Adapter for CC5AXA024000AAAA Air Conditioner
Tube or Body Coupling Adapter for CC5AXA024000AAAA Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- CC5AXA024000AAAA Air Conditioner
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Liquid Line (OD):
- 3/4 in
- Material:
- Brass
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- UL Listed:
- No
- Width:
- 3/4 in